Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.4 V

  • Mfr # ASUS ROG ZEPHYRUS G14 GA402RJ-L8030W BATTERY

  • Zoro # G022904253


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ROG ZEPHYRUS G14 GA402RJ-L8030W BATTERY
Zoro #
G022904253
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the ASUS ROG Zephyrus G14 GA402RJ-L8030W gaming laptop and compatible 2022 GA402 series models. Designed to restore full operational capacity to your device, this Li-Polymer/Li-ion battery delivers reliable performance for extended computing sessions. With a nominal voltage of 15.48V and 76Wh capacity, this battery provides the power specifications required for optimal laptop functionality and performance. The non-removable internal design is typical for ultrathin gaming laptops, ensuring secure integration within your device's architecture. Weighing approximately 1.2 pounds, the battery maintains the laptop's portable design standards while delivering consistent energy output. Compatible with part numbers C41N2101 and 0B200-0, this replacement battery is an ideal solution for businesses and professionals who depend on high-performance mobile computing for demanding applications including gaming, video editing, 3D rendering, and intensive software development. The battery supports the same operational specifications as the original equipment, ensuring seamless compatibility and continued productivity. This replacement option offers cost-effective device maintenance without requiring a complete system upgrade, making it suitable for IT departments, system integrators, and individual professionals seeking reliable laptop battery replacements. Proper installation and handling according to manufacturer guidelines ensure optimal performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.