Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.48V, 4650mAh

  • Mfr # ASUS ROG ZEPHYRUS G14 GA402 BATTERY

  • Zoro # G822904484


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ROG ZEPHYRUS G14 GA402 BATTERY
Zoro #
G822904484
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered as a direct substitute for the ASUS ROG Zephyrus G14 GA402 gaming laptop. Rated at 15.4V nominal voltage with a 76Wh capacity (4650mAh), this battery delivers reliable power performance for extended mobile computing sessions. The Li-Polymer construction provides lightweight portability, weighing approximately 1.2 pounds, making it ideal for professionals and gamers requiring mobility without added bulk. Compatible with original manufacturer part numbers 0B200-04110000, 0B200-04110100, and C41N2101, this battery integrates seamlessly into your existing device infrastructure. Under typical operating conditions, users can expect up to 7 hours of runtime per full charge, though actual performance varies based on system configuration, power management settings, and usage patterns. The battery supports fast-charging capabilities when used with standard ASUS/ROG charging solutions, reducing downtime during critical work or gaming sessions. As a replacement component, this battery is suitable for IT departments, corporate laptop fleet managers, and individual users seeking to extend device lifespan and maintain peak performance. Its professional-grade construction ensures reliability and safety compliance for continuous business operations. Runtime and longevity depend on usage cycles, ambient temperature, and power settings. Ideal for industries requiring portable computing power, including engineering, design, content creation, and mobile business applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.