Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.48V, 4770mAh

  • Mfr # ASUS ROG ZEPHYRUS G14 GA402R BATTERY

  • Zoro # G822904378


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ROG ZEPHYRUS G14 GA402R BATTERY
Zoro #
G822904378
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct OEM-equivalent power solution for the ASUS ROG Zephyrus G14 GA402R laptop. Constructed with advanced Li-Polymer technology, this 4-cell rechargeable battery delivers consistent performance across extended work sessions and demanding computing applications. The unit features a rated voltage of 15.48V (15.4V) with a 76Wh capacity, providing approximately 4650 to 4770mAh of power storage. The black-colored design maintains seamless compatibility with your device's aesthetics and form factor. This replacement battery is ideal for IT professionals, system administrators, and mobile workforce operators who require reliable backup power for critical computing tasks. Whether used in corporate offices, field operations, or mobile workstations, this battery supports extended usage periods with reported runtime up to 7 hours on a full charge, depending on usage intensity and system load. The Li-Polymer composition ensures stable discharge characteristics and resistance to common degradation issues found in older battery technologies. Installation is straightforward for qualified technicians, with a weight of approximately 1.2 pounds making it a practical field-replaceable unit. This battery integrates seamlessly with the ASUS ROG Zephyrus G14 GA402R platform, restoring device mobility and reducing downtime associated with power limitations. Ideal for organizations managing fleets of high-performance laptops or individuals seeking extended operational capability, this replacement battery represents a cost-effective maintenance solution that extends device lifespan and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.