Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.48V

  • Mfr # ASUS TUF DASH F15 FX517 BATTERY

  • Zoro # G922904315


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS TUF DASH F15 FX517 BATTERY
Zoro #
G922904315
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct substitute for the ASUS TUF Dash F15 FX517 laptop, delivering reliable performance for extended computing sessions. The unit features a 76 Wh capacity with a 4-cell Li-ion or Li-polymer configuration operating at a nominal voltage of 15.48V, providing up to 9 hours of web browsing or 7 hours of video playback on a single charge. The 4S1P (4 cells in series, 1 parallel) design utilizes high-quality lithium cells to ensure consistent power delivery and longevity in demanding professional and personal computing environments. This battery maintains full compatibility with the ASUS TUF Dash F15 FX517 2022 model and related variants, with voltage specifications of 15.48V standard and interchangeability with 15.2V configurations. The lithium polymer construction provides excellent energy density while minimizing weight, making it ideal for mobile professionals who require portable computing without sacrificing runtime performance. The battery is designed to integrate seamlessly with existing ASUS TUF Dash F15 systems without requiring modifications or adapter components. Industrial and commercial users will appreciate the robust build quality of this replacement battery, suitable for office environments, field operations, and continuous-use scenarios where equipment reliability is critical. The extended runtime capabilities reduce the frequency of charging cycles, enhancing productivity and reducing downtime. This replacement solution offers a cost-effective alternative to original equipment manufacturer batteries while maintaining performance standards required for professional-grade laptops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.