Replacement Laptop Battery, 15.4V, 5716mAh

  • Mfr # ACER PREDATOR HELIOS 300 PH315-55-70ZV BATTERY

  • Zoro # G222904435


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER PREDATOR HELIOS 300 PH315-55-70ZV BATTERY
Zoro #
G222904435
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Acer Predator Helios 300 PH315-55-70ZV gaming laptop, providing reliable power for demanding computing tasks. The unit features a lithium polymer 8-cell configuration with 90.61Wh capacity, operating at 15.4V and delivering 5716mAh output. This specifications make it ideal for users requiring extended mobile computing sessions without frequent charging interruptions. The battery integrates seamlessly with the Predator Helios 300 series, which supports charging via both the included up to 330-watt power adapter and compatible 100-watt USB-C chargers, offering flexibility in power management across different environments. The lithium polymer construction ensures consistent performance and safer operation compared to older battery technologies. Built for durability, this replacement battery typically maintains optimal performance for 3 to 4 years under normal usage conditions, making it suitable for both personal and professional computing environments where the Predator Helios 300 is deployed for gaming, content creation, or intensive workload processing. The black finish matches the original equipment aesthetics. This component serves as an essential replacement part for extending laptop functionality when the original battery reaches end of life. It is compatible specifically with the PH315-55-70ZV model, ensuring proper fitment and performance without modification. Industrial buyers, IT asset managers, and system integrators can rely on this replacement to maintain operational uptime for critical mobile workstations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.