Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.4V, 5884mAh

  • Mfr # ACER AP21A8T BATTERY

  • Zoro # G622904455


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER AP21A8T BATTERY
Zoro #
G622904455
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for Acer gaming laptops requiring reliable, high-capacity power solutions. The AP21A8T delivers 90.61Wh capacity at 15.4V nominal voltage, providing extended runtime for demanding computing applications. With approximately 5884mAh capacity and weighing around 1 kg, this battery offers substantial energy density suitable for extended work sessions and mobile operations. This manufacturer-certified, new-condition battery is compatible with multiple Acer gaming laptop series, including the Nitro 5 AN517-55, Predator Helios 18 PH18-71, Predator Helios 300 PH315/PH317, and Predator Helios NEO 16 PHN16-71 models. The battery also provides compatibility with related part numbers AP21A5T and AP21A7T, offering flexible replacement options for fleet management and inventory standardization. Constructed with lithium-ion chemistry, this battery meets industry safety standards and provides stable performance across typical operating temperature ranges. The robust design minimizes degradation over extended use, delivering consistent voltage output and reliable protection against overcharge and over-discharge conditions. Ideal for IT departments, corporate procurement teams, and resellers managing Acer gaming laptop deployments, this OEM-equivalent battery ensures optimal device performance and user productivity without compatibility concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.