Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.4V, 733mAh

  • Mfr # ACER AP21D8M BATTERY

  • Zoro # G022904338


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER AP21D8M BATTERY
Zoro #
G022904338
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered to restore full functionality to compatible Acer laptop systems. Featuring robust Li-ion construction with a 15.4V output and 57Wh capacity (3,550-3,733 mAh), the AP21D8M delivers reliable power performance for extended work sessions. The battery is designed to meet original equipment specifications and integrates seamlessly with Acer's charging circuitry, supporting both Li-ion and Li-polymer battery profiles with matching electrical parameters. This component is compatible with select Acer Nitro laptop series, including AN517-41 and AN515-58 models, making it an ideal maintenance solution for IT departments and individual users requiring OEM-equivalent replacement power sources. The black-cased design maintains aesthetic consistency with original equipment. Ideal for businesses maintaining Acer laptop fleets or users seeking to extend device lifespan, this battery provides a cost-effective alternative to full system replacement. Part number AP21D8M KT.0040G.015 ensures proper identification and compatibility verification before installation. Backed by consistent specifications across verified sources, this replacement battery offers industrial-grade reliability for demanding computing environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.