Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.52V

  • Mfr # ASUS ROG FLOW Z13 BATTERY

  • Zoro # G022904383


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ROG FLOW Z13 BATTERY
Zoro #
G022904383
UPC #
-
Country of Origin
China

Description

This genuine replacement battery is engineered for the ASUS ROG Flow Z13 laptop, delivering reliable power for mobile computing and creative professionals. The 70Wh, 4-cell lithium-ion battery features a 15.52V output and provides up to 10+ hours of battery life under typical usage conditions, with approximately 9 hours of runtime during video playback and around 2 hours during intensive gaming sessions. This battery represents a 25% increase in capacity compared to the previous generation, making it ideal for users requiring extended off-grid operation. The battery utilizes advanced Li-ion technology configured in a 4S1P setup to ensure stable power delivery and consistent performance. It integrates seamlessly with the ASUS ROG Flow Z13's intelligent power management system, which automatically reduces the display refresh rate from 180Hz to 60Hz when operating on battery power to optimize energy consumption and extend runtime. This replacement battery maintains full compatibility with the original equipment manufacturer specifications and supports the device's 200W AC adapter charging system. Suitable for professionals, students, and business users who rely on portable computing throughout the day, this battery is essential for maintaining productivity during travel, fieldwork, or remote operations. The high capacity ensures minimal downtime and reduced charging frequency, improving workflow efficiency. This OEM-equivalent replacement meets rigorous quality and safety standards, providing dependable power for the ASUS ROG Flow Z13 and compatible systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.