Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.56V

  • Mfr # LENOVO LEGION SLIM 7I GEN 8 BATTERY

  • Zoro # G922904292


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENOVO LEGION SLIM 7I GEN 8 BATTERY
Zoro #
G922904292
UPC #
-
Country of Origin
China

Description

This is a high-performance replacement battery designed for the Lenovo Legion Slim 7i Gen 8 gaming laptop and compatible systems. The battery features a substantial 99.9Wh rechargeable lithium-ion capacity, engineered to deliver extended runtime for demanding professional and gaming applications. With an integrated Super Rapid Charge technology, the battery achieves a 0 to 30 percent charge in just 10 minutes and reaches 70 percent capacity in approximately 30 minutes, minimizing downtime during critical work sessions. Built to OEM specifications, this replacement battery is fully compatible with the 2023 Lenovo Legion Slim 7i Gen 8 model equipped with Intel Core i9-13900H processors and NVIDIA GeForce RTX 4070 graphics. The battery integrates seamlessly with the laptop's power management systems and supports the device's demanding power requirements for extended gaming, content creation, and professional computing tasks. This replacement is ideal for IT departments, system integrators, and individual users seeking a reliable battery upgrade or replacement to restore full operational capacity. The lithium-ion chemistry provides consistent performance across thousands of charge cycles while maintaining safety through integrated protection circuitry. Installation is straightforward, requiring no specialized tools or technical expertise, making this an economical solution for extending equipment lifecycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.