Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 3.7V

  • Mfr # CASIO JK-210LT BATTERY

  • Zoro # G922879309


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASIO JK-210LT BATTERY
Zoro #
G922879309
UPC #
-
Country of Origin
China

Description

This replacement battery is designed specifically for the Casio JK-210LT calculator and similar compatible devices requiring 3V lithium power sources. The CR2032 format lithium battery delivers reliable, long-lasting performance for professional and commercial applications where dependable power is essential. Lithium chemistry provides superior advantages over alkaline alternatives, including extended shelf life, stable voltage output throughout the discharge cycle, and consistent performance across a wide temperature range. This makes the battery ideal for office environments, field operations, and industrial settings where equipment downtime can impact productivity. The CR2032 cell format is one of the most widely recognized coin cell standards, ensuring broad compatibility with numerous business calculators, electronic organizers, and portable devices used in accounting, engineering, inventory management, and administrative functions. Maintaining proper battery inventory ensures your Casio calculator remains operational without unexpected interruptions to daily business operations. These batteries are engineered to provide dependable power retention and minimal self-discharge rates, making them suitable for both regular-use environments and devices that operate intermittently. They function reliably in standard indoor office conditions as well as in more challenging commercial settings. For businesses maintaining multiple calculators or portable electronic devices, having replacement CR2032 batteries on hand reduces operational disruptions and eliminates the need for emergency supply runs. This product offers an economical solution for maintaining your existing Casio equipment inventory rather than requiring complete device replacement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.