Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 7.6V, 7.89Ah

  • Mfr # DELL LATITUDE 7400 2-IN-1 BATTERY 6.8 AH

  • Zoro # G822904507


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL LATITUDE 7400 2-IN-1 BATTERY 6.8 AH
Zoro #
G822904507
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for Dell Latitude 7400 2-in-1 laptop systems and compatible models within the Latitude 7000 series. Featuring lithium-polymer cell technology, this 4-cell battery delivers reliable performance for demanding mobile computing environments. With a voltage rating of 7.6V and 60Wh capacity, it provides extended runtime comparable to original equipment specifications, supporting approximately 7.89 Ah of usable power. The battery is compatible with multiple Dell part numbers including F3YGT, DM3WC, 0DM3WC, 2X39G, KG7VF, 451-BBYE, and 453-BBCF, making it a versatile replacement solution for businesses managing Dell laptop fleets. Built-in protection circuitry safeguards against overcharge, overdischarge, over-temperature conditions, and short circuits, ensuring safe operation in commercial and industrial settings. The battery supports up to 500 recharge cycles, offering substantial longevity for regular daily use. This product arrives with two complimentary screwdrivers to facilitate installation, minimizing downtime during replacement. Ideal for organizations requiring dependable power solutions for portable Dell computing systems in office, field, or hybrid work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.