Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 100W, 120V, A19, medium

  • Mfr # LED 3 WAY INCANDESCENT REPLACEMENT

  • Zoro # G222879689


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED 3 WAY INCANDESCENT REPLACEMENT
Zoro #
G222879689
UPC #
-
Country of Origin
China

Description

This LED 3-way incandescent replacement bulb delivers significant energy savings and long-lasting performance for residential and commercial lighting applications. Designed as a direct substitute for traditional 3-way incandescent bulbs, this fixture offers three brightness settings that provide equivalent illumination to 30/70/100-watt incandescent models while consuming only 3/9/12 watts of power. This represents energy savings of up to 88 percent compared to standard incandescent alternatives, resulting in reduced operational costs and decreased environmental impact. The bulb features a soft white finish that provides warm, comfortable lighting suitable for living areas, offices, and hospitality settings. With a medium base (E26) connection, it installs directly into standard light sockets without requiring any fixture modifications. The A19 form factor ensures compatibility with most existing lighting applications. Engineered for durability and reliability, this LED bulb is rated for approximately 10,000 hours of operation, significantly extending replacement intervals and reducing maintenance requirements. The advanced LED chip design includes a protective cover that shields the bulb from dust, moisture, and insects, enhancing performance and lifespan in various environmental conditions. Ideal for facilities managers, property owners, and contractors seeking to upgrade existing lighting systems while minimizing installation costs and downtime, this replacement bulb combines superior energy efficiency with familiar form and function. The three-way capability allows users to adjust lighting levels according to specific task requirements and preferences, making it suitable for desk lamps, table fixtures, and overhead lighting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.