Zoro Homepage

Replacement LED Bulb, 120V, A19, E26 Medium Base

  • Mfr # GE GENERAL ELECTRIC G.E 53AWH 120V LED

  • Zoro # G622878534


product price: $50.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 53AWH 120V LED
Zoro #
G622878534
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is designed as a direct substitute for the GE General Electric G.E 53AWH 120V halogen lighting solution. The product delivers reliable performance for commercial and industrial applications requiring A19 form factor illumination operating at 120 volts. Engineered to match the specifications of the original GE 53A/CL/H halogen quartz tungsten bulb configuration, this replacement provides a cost-effective upgrade path for facility managers and maintenance professionals seeking to modernize existing lighting systems while maintaining compatibility with standard fixtures. The bulb features halogen technology with quartz tungsten construction, delivering consistent light output suitable for task lighting, general illumination, and specialty applications throughout commercial spaces. The A19 standard size ensures seamless integration into existing infrastructure without requiring fixture modifications. Operating at 120V, the bulb is compatible with North American electrical systems commonly found in office buildings, warehouses, manufacturing facilities, and service environments. This replacement option is ideal for facilities looking to reduce energy consumption without comprehensive lighting system overhauls. The halogen quartz tungsten design provides the light quality and color temperature expected in professional settings while offering extended operational life compared to standard incandescent alternatives. Suitable for use in commercial fixtures, track lighting systems, and standard lamp sockets rated for 120V operation, this bulb serves as a practical maintenance solution for businesses requiring reliable lighting performance. Whether you're maintaining existing installations or gradually upgrading facility lighting, this GE replacement bulb delivers the dependability and compatibility industrial and commercial buyers expect. Stock this essential lighting component in your maintenance inventory to minimize downtime and ensure consistent illumination across your operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.