Zoro Homepage

Replacement LED Bulb, 12W, 120V, G3, G3.5, 10PK

  • Mfr # DAMAR 01582A LED

  • Zoro # G322879626


product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 01582A LED
Zoro #
G322879626
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is engineered as a direct substitute for the Damar 01582A miniature incandescent halogen bulb, delivering efficient 12W operation at 120V with a crisp 6000K color temperature. Designed for industrial and commercial applications requiring reliable miniature lighting solutions, this LED replacement offers significant energy savings compared to traditional incandescent technology while maintaining compatibility with existing fixtures designed for the original Damar 01582A bulb. The bulb features a G3.5 shape profile and utilizes an E10 base configuration, making it suitable for a wide range of industrial equipment, control panels, indicator lights, and specialty lighting applications. With a rated life of 250 hours, this product delivers consistent performance and dependable illumination for mission-critical operations. The clear finish provides unobstructed light output with no color distortion, ideal for applications where accurate light transmission is essential. As part of Damar's comprehensive lighting portfolio, this LED replacement reflects decades of expertise in supplying distributors with high-quality lighting solutions across marine, explosion-proof, and specialized industrial fixtures. The 6000K color temperature provides bright, daylight-like illumination suitable for task lighting, inspection work, and applications where color accuracy matters. This replacement option allows facility managers and maintenance professionals to upgrade their lighting systems to more energy-efficient LED technology while preserving existing equipment investments. Ideal for industrial facilities, control cabinets, instrumentation panels, and any application previously served by the original 01582A miniature halogen bulb, this replacement delivers the reliability and performance Damar is known for throughout the industrial supply sector.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.