Replacement LED Bulb, 135W, 120-277V, T12, 10PK

  • Mfr # LED F120T12/D/HO

  • Zoro # G822879744


product price: $2,642.99
/pk 10, $264.30/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED F120T12/D/HO
Zoro #
G822879744
UPC #
-
Country of Origin
China

Description

This LED F120T12/D/HO is a high-performance replacement for traditional F120T12-D-HO fluorescent lamps, engineered to deliver superior energy efficiency without sacrificing light output. Designed for direct retrofit installation, this LED tube produces 6700 lumens of bright daylight illumination while operating on 120-277V input, making it ideal for a wide range of commercial and industrial applications including warehouses, manufacturing facilities, retail spaces, and office environments. The aluminum housing construction provides excellent heat dissipation and durability, extending product lifespan while maintaining consistent performance in demanding settings. This replacement lamp features recessed double contact HO/VHO base compatibility, allowing seamless installation into existing fixtures without requiring ballast modifications or extensive rewiring. Key performance advantages include significantly reduced energy consumption compared to the original 135-watt fluorescent predecessor, lower operational heat generation, and extended service life that reduces maintenance costs and downtime. The 6500K daylight color temperature delivers crisp, natural illumination that enhances visibility and reduces eye strain in work environments, while the aluminum construction ensures reliable operation in temperature-fluctuating industrial spaces. This retrofit solution is particularly valuable for facilities seeking immediate energy efficiency upgrades without capital investment in new fixture infrastructure. The direct compatibility with standard HO/VHO base fixtures eliminates installation complexity, enabling quick deployment across large lamp populations. Ideal for high-bay applications, production areas, and any facility currently operating F120T12-D-HO fluorescent technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.