Shop ILC
See all product information
Create Account
Replacement LED Bulb, 1.5V, 10PK
Mfr # 453 LED
Zoro # G822878303
product price:Â
$
163.99
/pk 10, $16.40/ea
Free Shipping & Returns
Key Features
LED Type
Direct Replacement Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453 LED
- Zoro #
- G822878303
- UPC #
- -
- Country of Origin
- China
Details
- LED Type
- Direct Replacement Component
Description
This replacement LED is specifically engineered as a direct replacement component for American Flyer 453 model trains. With a rated voltage of 1.5V and current draw of 20mA, this warm white LED delivers consistent, reliable illumination for model train displays and hobby applications. The warm white color temperature provides authentic, period-appropriate lighting that enhances the visual appeal of vintage train sets while maintaining historical accuracy. The LED features a screw mount design for secure, straightforward installation within the 453 locomotive or passenger car assembly. The stationary contact type ensures stable electrical connection without movement or vibration issues during train operation. This replacement component is constructed with durable thermoset material, offering excellent thermal stability and longevity even with extended use in hobby environments. This warm white LED is ideal for collectors and hobbyists seeking to restore or upgrade lighting systems in American Flyer 453 model trains. Whether replacing a burnt-out fixture or improving the overall illumination of a vintage set display, this component provides a cost-effective solution that maintains compatibility with original equipment specifications. The low voltage design ensures safe operation with standard model train power supplies while delivering sufficient brightness for both display purposes and operational visibility. Suitable for use in stationary mounted applications, this LED replacement integrates seamlessly into existing 453 train assemblies without requiring modifications to the locomotive or car structure. The professional-grade construction ensures reliable performance across multiple operating sessions and extended display periods.