Shop ILC
See all product information
Create Account
Replacement LED Bulb, 1.5V, G3.5 Miniature Screw Base (E10), E10 Miniature Screw Base, 10PK
Mfr # 616-13 LED
Zoro # G722879639
product price:Â
$
163.99
/pk of 10, $16.40/ea
Free Shipping & Returns
Key Features
Base Type
E10 Miniature Screw Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 616-13 LED
- Zoro #
- G722879639
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- E10 Miniature Screw Base
Description
This replacement LED module is engineered as a direct substitute for Lionel Toy Train model 616-13 lighting systems. Designed to meet the specific operational requirements of vintage and contemporary Lionel train layouts, this component delivers reliable warm white illumination that enhances the authentic appearance of model train displays. The unit operates at 1.5V with a 50mA current draw, making it compatible with standard Lionel train transformer power supplies without additional modification or conversion equipment. The warm white color temperature provides authentic incandescent-style lighting that accurately represents prototype locomotive and passenger car interior and exterior lighting. This LED technology offers significant advantages over traditional incandescent bulbs used in older Lionel equipment, including extended operational lifespan, reduced power consumption, and improved durability against vibration and thermal stress during train operation. This replacement component is ideal for hobbyists, collectors, and commercial model railroad operators seeking to upgrade aging lighting systems while maintaining historical accuracy and compatibility with existing Lionel train sets and layouts. The product is particularly valuable for users who operate their trains frequently or maintain large-scale displays where reliable, maintenance-free illumination is essential. Installation is straightforward for users with basic technical knowledge of train set maintenance, requiring only standard tools and careful handling to ensure proper electrical connection. The compact design ensures fit within existing Lionel train light housings and fixtures without requiring structural modifications to the locomotive or cars. This replacement LED represents a cost-effective solution for extending the operational life of vintage Lionel equipment while reducing long-term maintenance requirements and energy consumption across model railroad installations of any size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.