Shop ILC
See all product information
Create Account
Replacement LED Bulb, 20W, 120-277V, E26
Mfr # SATCO 65-1214
Zoro # G822879423
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color Rendering Index (CRI)
90+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SATCO 65-1214
- Zoro #
- G822879423
- UPC #
- -
- Country of Origin
- China
Details
- Color Rendering Index (CRI)
- 90+
Description
The SATCO 65-1214 LED wraparound fixture delivers efficient, customizable lighting for commercial and industrial applications. This 2-foot LED wrap combines modern energy efficiency with practical functionality, operating at 120-277 volts to accommodate various facility electrical systems. The integrated PIR motion sensor provides automatic activation, making it ideal for storage areas, hallways, restrooms, and security applications where occupancy-based lighting control reduces energy consumption. The fixture features 20 watts of LED output with five selectable color temperature options (2700K, 3000K, 3500K, 4000K, and 5000K), allowing facility managers to optimize lighting for their specific environment. Whether you require warm ambient lighting for office spaces or cool daylight tones for task-oriented areas, this wraparound design delivers versatile illumination without additional installation complexity. The white finish integrates seamlessly into standard ceiling infrastructure. Engineered for durability and long-term reliability, this LED fixture significantly reduces maintenance costs compared to traditional fluorescent wraps while providing superior light quality and faster startup times. The motion sensor functionality enhances security protocols and promotes occupancy-responsive energy management, contributing to sustainability goals and operational cost reduction. Installation is straightforward with standard E26 base compatibility, requiring minimal modifications to existing infrastructure. The wraparound design maximizes light distribution across the entire fixture length, eliminating dark spots and providing uniform illumination throughout the covered area. Ideal for retrofit projects or new construction, the SATCO 65-1214 represents a practical investment in modern, efficient facility lighting that meets contemporary commercial standards while maintaining compatibility with legacy electrical systems.