Shop ILC
See all product information
Create Account
Replacement LED Bulb, 2.5W, 120V, G16, G16
Mfr # BULBRITE 776921
Zoro # G422879793
product price:Â
$
58.99
/ea
Key Features
Wattage
2.5W
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULBRITE 776921
- Zoro #
- G422879793
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 2.5W
- Color Temperature
- 2700K
Description
The Bulbrite 776921 is a premium LED replacement bulb engineered for applications requiring warm, ambient lighting in residential and commercial settings. This 2.5-watt LED G16 bulb operates at 120 volts and produces 200 lumens of soft 2700K warm white light, making it ideal for decorative fixtures, wall sconces, and accent lighting where traditional incandescent aesthetics are desired. The bulb features a half gold finish that provides visual appeal while controlling light distribution with a 320-degree beam angle. Constructed with dimmable-compatible filament technology, this bulb integrates seamlessly with standard dimmer switches, offering flexibility in lighting control for various environments. The E12 candelabra base ensures universal compatibility with common fixture types. With a Color Rendering Index of 90, the bulb delivers accurate color representation suitable for retail displays, hospitality spaces, and residential interiors where color fidelity matters. Rated for 15,000 average hours of operation, the Bulbrite 776921 provides extended service life compared to conventional incandescent bulbs, reducing maintenance costs and replacement frequency. The LED technology delivers energy efficiency without sacrificing the warm aesthetic consumers expect from traditional bulbs. This bulb is fully compatible with dimming circuits, allowing operators to adjust brightness levels while maintaining color temperature consistency. Ideal for hospitality venues, restaurants, residential applications, and any setting where warm, dimmable ambient lighting is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.