Replacement LED Bulb, 28W, 120V, 14-inch

  • Mfr # Energetic Lighting FMB01R17E93050-TF-BN

  • Zoro # G422879946


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Energetic Lighting FMB01R17E93050-TF-BN
Zoro #
G422879946
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is engineered for the Energetic Lighting FMB01R17E93050-TF-BN flush mount ceiling fixture, delivering professional-grade illumination with exceptional energy efficiency. Operating at 28 watts with an output of 1700 lumens, this bulb provides equivalent brightness to a traditional 100-watt incandescent fixture while consuming significantly less energy, making it ideal for facilities seeking to reduce operational costs and environmental impact. The bulb features a 3000K color temperature, providing warm white light suitable for commercial and residential applications requiring a comfortable, inviting atmosphere. With a high 93 CRI (Color Rendering Index), this bulb accurately reproduces colors, making it well-suited for retail environments, offices, hospitality spaces, and other settings where color accuracy matters. The dimmable design offers flexibility for adjusting light levels to match specific operational needs and create desired ambiance. Built to integrate seamlessly with the Energetic Lighting FMB01R17E93050-TF-BN fixture, this bulb ensures uniform light distribution and consistent color performance throughout the fixture's lifespan. The construction quality and specifications align with commercial-grade standards, delivering reliable performance in high-use environments. The brushed nickel finish of the compatible fixture complements modern and traditional decor styles, making this lighting solution versatile for diverse facility types. This replacement bulb is an excellent choice for facility managers and contractors looking to upgrade or maintain existing installations with dependable, energy-efficient LED technology. Whether outfitting new commercial spaces or retrofitting existing fixtures, this bulb provides the performance and longevity expected in professional industrial and commercial lighting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.