Shop ILC
See all product information
Create Account
Replacement LED Bulb, 28W, 120V
Mfr # Energetic Lighting 845940014317
Zoro # G322878896
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K (Warm White), 4000K, 5000K Selectable
Color Rendering Index (CRI)
93 CRI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Energetic Lighting 845940014317
- Zoro #
- G322878896
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 3000K (Warm White), 4000K, 5000K Selectable
- Color Rendering Index (CRI)
- 93 CRI
Description
This replacement LED fixture from Energetic Lighting delivers efficient, high-quality illumination for commercial and residential applications. The 28-watt flush mount ceiling fixture produces 1,700 lumens of consistent, uniform light distribution while consuming significantly less energy than traditional 100-watt incandescent alternatives. The fixture features selectable color temperature technology, allowing users to choose between 3000K warm white, 4000K cool white, or 5000K daylight options to match specific environmental needs and preferences. This versatility makes it suitable for diverse settings including office spaces, retail environments, hospitality venues, and residential installations where lighting ambiance and color accuracy are important considerations. The fixture incorporates a 93 CRI rating, ensuring accurate color rendering that is critical for applications where color fidelity matters. The dimmable design provides additional flexibility for creating the desired lighting atmosphere and can help optimize energy consumption based on occupancy and daylight conditions. Available in both black and brushed nickel finishes, the fixture integrates seamlessly with contemporary and traditional decor styles, making it appropriate for various commercial and architectural applications. Measuring 14 x 14 x 3.9 inches, this compact flush mount design fits standard ceiling installations without requiring extensive modifications. The energy-efficient LED technology delivers long operational life with minimal maintenance requirements, reducing labor costs associated with frequent bulb replacement. The combination of superior light output, color selectivity, dimmable functionality, and modern aesthetics makes this Energetic Lighting fixture an excellent choice for facility managers and contractors seeking reliable, cost-effective lighting solutions that meet both performance and design standards.