Shop ILC
See all product information
Create Account
Replacement LED Bulb, 2W, 14V, T3 1/4, Miniature Screw (E10), 10PK
Mfr # WAGNER 1487 LED
Zoro # G222879511
product price:Â
$
163.99
/pk of 10, $16.40/ea
Free Shipping & Returns
Key Features
Base Type
Miniature Screw (E10)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAGNER 1487 LED
- Zoro #
- G222879511
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- Miniature Screw (E10)
Description
This replacement LED is engineered as a direct substitute for Wagner 1487 fixtures, delivering bright white illumination with exceptional energy efficiency for under-railing and accent lighting applications. The Lumenlinear design provides flexible performance specifications available in standard 2W, 4W, or 6W per foot configurations, allowing you to select the optimal output level for your specific ambient lighting requirements while maintaining necessary life safety standards. The LED features an asymmetric beam pattern with industry-leading performance characteristics, including a 70-degree beam spread with focused output directed 45 degrees above nadir. This advanced optical design concentrates light precisely where needed, reducing wasted illumination and maximizing the effectiveness of your lighting installation. The long-life LED technology ensures extended service intervals, reducing maintenance frequency and associated labor costs in commercial and industrial environments. This replacement fixture is ideal for architectural accent lighting, under-cabinet applications, railing illumination, and other specialized lighting needs where directional, energy-efficient output is required. The bright white color temperature enhances visual clarity and creates professional ambiance in retail, hospitality, and commercial spaces. As an aftermarket replacement component, this LED provides a cost-effective upgrade path for existing Wagner 1487 installations seeking improved energy efficiency and extended service life. The product delivers measurable reductions in power consumption compared to traditional lighting solutions, contributing to lower operational costs and reduced environmental impact over the fixture's lifetime. Compatibility is confirmed with Wagner 1487 systems. This is a replacement part and is not manufactured by Wagner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.