Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 300W, 120V, R40

  • Mfr # HAYWARD POOL PRODUCTS SPX542-Z-4 LED

  • Zoro # G822878907


product price: $594.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAYWARD POOL PRODUCTS SPX542-Z-4 LED
Zoro #
G822878907
UPC #
-
Country of Origin
China

Description

This replacement LED module is engineered as a direct compatible component for the Hayward SPX542-Z-4 pool light fixture, providing reliable underwater illumination for residential and commercial pool installations. Operating at 12V with a 5W power consumption, this water-resistant LED delivers energy-efficient performance while maintaining the brightness and color consistency required for modern pool lighting systems. The LED replacement is designed to integrate seamlessly with Hayward's established pool lighting infrastructure, making it an ideal maintenance and upgrade solution for facility managers and pool service professionals. Its water-resistant construction ensures durability in fully submerged environments, meeting the demanding requirements of pool and spa applications where exposure to chlorinated water and temperature fluctuations is constant. This component is particularly valuable for operators seeking to upgrade existing pool lighting systems with more efficient LED technology. The low wattage consumption helps reduce operational energy costs while providing improved light output compared to traditional incandescent alternatives. The replacement LED maintains compatibility with standard Hayward niches and fixture configurations, streamlining installation procedures and minimizing downtime during maintenance cycles. Suitable for both new construction projects and retrofit applications, this LED replacement supports the functionality of Hayward's ColorLogic lighting systems, which are recognized industry-standard solutions for creating dynamic underwater lighting effects in pools and spas. The component is backed by Hayward's reputation for quality pool products and engineering excellence, ensuring reliable performance throughout its operational lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.