Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 39W, 120-277V

  • Mfr # SATCO 65-1211

  • Zoro # G822879812


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SATCO 65-1211
Zoro #
G822879812
UPC #
-
Country of Origin
China

Description

The SATCO 65-1211 is a premium LED replacement wrap light designed for demanding commercial and industrial applications. This 4-foot LED wrap delivers 39 watts of efficient, high-quality illumination while offering exceptional color temperature flexibility with selectable options in 2700K, 3000K, 3500K, 4000K, and 5000K CCT ratings. The fixture features a durable white finish and is rated for operation on 120-277 volt circuits, making it suitable for a wide range of standard electrical configurations in both indoor and outdoor settings. Built to replace traditional fluorescent wrap fixtures, this LED solution provides significant energy savings and extended operational lifespan compared to conventional lighting technologies. The selectable color temperature capability allows facility managers to optimize lighting conditions for specific work environments, from warm ambient lighting to bright, daylight-neutral illumination for precision tasks and detailed work areas. The SATCO 65-1211 meets rigorous industry compliance standards and comes complete with detailed specification documentation and lighting facts labeling. Its robust construction and versatile electrical compatibility make it an ideal choice for warehouse facilities, manufacturing plants, retail environments, garages, and other commercial spaces requiring dependable overhead illumination. This LED wrap light represents a cost-effective upgrade path for businesses looking to reduce energy consumption while improving workplace lighting quality and visibility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.