Zoro Homepage

Replacement LED Bulb, 43W, 120-277V AC, T8, 10PK

  • Mfr # EIKO LED43WT8/96/850-R17D-G8

  • Zoro # G222878309


product price: $371.99
/pk 10, $37.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIKO LED43WT8/96/850-R17D-G8
Zoro #
G222878309
UPC #
-
Country of Origin
China

Description

This LED T8 replacement tube is engineered as a direct substitute for the EIKO LED43WT8/96/850-R17D-G8 and compatible equivalent models, making it an ideal retrofit solution for facilities looking to upgrade from traditional fluorescent lighting. The product delivers reliable performance in commercial and industrial applications where consistent illumination is essential, including office environments, retail spaces, warehouses, and manufacturing facilities. The tube features a 5000K color temperature, providing neutral white light that promotes alertness and visibility while reducing eye strain in work areas. This color temperature is widely preferred in professional settings where accurate color rendering and task visibility are priorities. The design incorporates modern LED technology that offers significant energy efficiency improvements compared to legacy fluorescent alternatives, translating to reduced electricity consumption and lower operational costs over the fixture's lifetime. Built with durable materials and components rated for extended service life, this replacement tube minimizes maintenance downtime and replacement frequency in high-usage environments. The construction ensures reliable operation across standard commercial electrical systems without requiring ballast modifications for compatible fixtures designed for this lamp type. Installation is straightforward for facilities with existing T8 compatible fixtures, allowing for quick upgrades without extensive rewiring or fixture replacement. This retrofit approach provides cost-effective illumination improvements while maintaining compatibility with installed infrastructure. Ideal for facility managers and maintenance professionals seeking dependable lighting solutions that combine durability, efficiency, and consistent performance in demanding commercial and industrial settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.