Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 50W halogen equivalent, 120V, MR16

  • Mfr # BULBRITE EXN/GU10/BLK LED

  • Zoro # G022879704


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE EXN/GU10/BLK LED
Zoro #
G022879704
UPC #
-
Country of Origin
China

Description

The Bulbrite EXN/GU10/BLK is a high-performance halogen replacement bulb engineered for demanding residential and commercial lighting applications. Featuring a GU10 twist-and-lock base, this 50-watt MR16 lensed flood bulb delivers 460 lumens of bright, warm light ideal for accent lighting, display cases, and general illumination in retail and hospitality environments. The bulb operates on 120 volts and provides an exceptional 100 CRI rating, ensuring accurate color rendering for applications where visual fidelity matters. With a rated life of 3,000 hours, this reliable bulb minimizes maintenance downtime and replacement frequency in high-traffic installations. The halogen filament technology and UV-protective lens make it suitable for use in enclosed fixtures and sensitive display applications. The compact design with a maximum overall length of 2.06 inches allows for easy integration into existing GU10-based fixture housings without modification. This bulb is an excellent choice for facilities managers, lighting contractors, and commercial property owners seeking cost-effective, long-lasting illumination solutions that meet stringent performance standards. Compatible with most standard GU10 receptacles, the Bulbrite EXN/GU10/BLK combines proven halogen reliability with the compact form factor required in modern lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.