Replacement LED Bulb, 54W, 120-277V, T5, G5 Miniature Bi-pin

  • Mfr # PHILIPS F54T5/850/HO/ECO/IC LED

  • Zoro # G022878295


product price:  $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHILIPS F54T5/850/HO/ECO/IC LED
Zoro #
G022878295
UPC #
-
Country of Origin
China

Description

This high-performance T5 fluorescent replacement tube delivers reliable illumination for commercial and industrial applications. Designed as a direct replacement for Philips F54T5/850/HO/ECO/IC and compatible alternatives, this 54-watt lamp provides 5000 lumens of initial output with exceptional color rendering at 5000K color temperature and 85 CRI for accurate color representation. The T5 high output configuration offers superior efficiency compared to standard fluorescent options, making it ideal for facilities seeking to optimize energy consumption without sacrificing brightness. Measuring 46 inches in length with a maximum diameter of 0.63 inches, this lamp features a G5 mini bi-pin base for secure, straightforward installation in standard T5 fixtures. The 60Hz input frequency rating ensures compatibility with standard North American electrical systems. With a maximum ambient temperature rating of 122 degrees Celsius, this lamp performs reliably in temperature-controlled commercial and industrial environments. The eco-friendly design meets the demands of modern facility management, providing excellent performance in applications ranging from office and retail spaces to warehouse and manufacturing settings. The 5000K neutral white output creates an energetic, productive environment suitable for detailed work and visual tasks. Sold in bulk cartons of 25 units, this replacement lamp is an economical choice for facilities managing multiple fixtures or requiring regular maintenance stock. This product is certified for commercial and residential markets, delivering consistent performance and longevity. Whether upgrading existing fluorescent systems or maintaining current installations, this T5 replacement provides professional-grade lighting at competitive pricing through Zoro's industrial supply network.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.