Shop ILC
See all product information
Create Account
Replacement LED Bulb, 5.5W, 120-277V, 2GX7 (4-pin)
Mfr # EIKO L5.5WPLS/B/840/U/2GX7/H
Zoro # G622878329
product price:Â
$
45.69
/ea
Key Features
Color Temperature
4000K
Wattage
5.5W
Base Type
2GX7 (4-pin)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EIKO L5.5WPLS/B/840/U/2GX7/H
- Zoro #
- G622878329
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 4000K
- Wattage
- 5.5W
- Base Type
- 2GX7 (4-pin)
Description
The Eiko L5.5WPLS/B/840/U/2GX7/H is a reliable LED replacement for traditional CFL PLS lamps, offering significant energy savings and extended service life in commercial and industrial lighting applications. This 5.5W LED lamp delivers 570 lumens of bright, neutral white light at 4000K color temperature, making it ideal for task lighting, office environments, and general illumination where color accuracy is important. The lamp features a 2GX7 four-pin base and operates on a ballast bypass design, allowing direct connection to line voltage fixtures without requiring ballast modifications or replacements. Constructed with durable plastic housing, this Type B PLS lamp provides an 80 CRI rating for good color rendering performance. The horizontal orientation design ensures optimal light distribution in compatible fixtures. The lamp operates across a wide voltage range of 120-277V, making it suitable for both standard North American electrical systems and applications requiring flexible power input specifications. For facility managers and contractors seeking cost-effective lighting upgrades, this LED solution reduces energy consumption compared to equivalent CFL lamps while eliminating the mercury hazards associated with traditional fluorescent technology. The ballast bypass configuration simplifies installation, reducing labor costs and compatibility concerns when retrofitting existing fixtures. This makes it an excellent choice for office buildings, retail spaces, healthcare facilities, and other commercial environments where reliable, efficient lighting is essential and easy maintenance is valued.