Shop ILC
Create Account
Replacement LED Bulb, 58W, 120V
Mfr # TCP 3205835K
Zoro # G322878377
product price:Â $153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCP 3205835K
- Zoro #
- G322878377
- UPC #
- -
- Country of Origin
- China
Description
This replacement LED assembly is engineered as a direct substitute for the TCP 3205835K fixture, providing reliable illumination for commercial and industrial applications. Designed to operate on standard North American electrical systems, this unit is rated for 120V, 60Hz operation, ensuring compatibility with typical facility infrastructure without requiring additional electrical modifications or adapters. The 3000K color temperature delivers warm white light output, making it suitable for general purpose lighting in offices, retail environments, warehouses, and industrial spaces where comfortable visibility and reduced glare are priorities. This color temperature is particularly valued in settings where workers spend extended periods, as it promotes visual comfort while maintaining adequate task lighting performance. As a replacement component, this LED solution offers energy efficiency advantages inherent to modern LED technology compared to traditional incandescent or fluorescent alternatives. The unit maintains the same mounting and connection specifications as the original TCP 3205835K, facilitating straightforward installation without additional hardware or electrical rework. This compatibility significantly reduces downtime during maintenance activities and minimizes labor costs associated with fixture replacement. The LED construction provides extended operational life, reducing frequency of maintenance cycles and associated service calls. This makes the product particularly valuable for facilities managers and maintenance professionals seeking to optimize lifecycle costs across large lighting installations. The reliable performance characteristics and standard electrical specifications make this replacement ideal for businesses looking to upgrade existing fixtures while maintaining system consistency and minimizing inventory complexity. Whether managing routine preventive maintenance or responding to fixture failures, this replacement LED delivers industrial-grade dependability with the energy efficiency and longevity benefits that modern LED technology provides to commercial operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.