Shop ESL VISION
See all product information
Create Account
Ti LED T8 4ft. Tube, 18W, 3500K, 2250 lm
Mfr # ESL-TI-4-S-18W-2L-F35
Zoro # G9118555
product price:Â
$
85.99
/ea
Sold in multiples of 6 for $515.94
Key Features
Watts
18W
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-4-S-18W-2L-F35
- Zoro #
- G9118555
- UPC #
- 842219118165
- Country of Origin
- United States
- Item
- Ti LED T8 4ft. Tube,18W,3500K,2250 lm
- Watts
- 18W
- Color Temperature
- 3500K
- Lumens
- 2250 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 4ft. Tube,18W,3500K,2250 lm, Wattage Equivalency 3800W HAL