Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 5W, 120V, A19, E26

  • Mfr # BULBRITE 776679

  • Zoro # G922878364


product price: $80.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE 776679
Zoro #
G922878364
UPC #
-
Country of Origin
China

Description

The Bulbrite 776679 is a premium LED replacement bulb engineered to deliver reliable, energy-efficient lighting for residential and commercial applications. This A19-shaped bulb features a half gold finish that creates an elegant aesthetic while optimizing light distribution across a 320-degree beam angle. Rated at 5 watts, it provides 400 lumens of warm white light at 2700K color temperature, making it an ideal 60-watt equivalent replacement for standard incandescent bulbs. The E26 base ensures compatibility with most standard light fixtures and lamps. Designed for 120-volt applications, this LED bulb combines exceptional energy savings with superior light quality. With a Color Rendering Index of 90, it faithfully reproduces colors and provides warm, inviting illumination suitable for offices, retail environments, hospitality settings, and general indoor use. The bulb is engineered for longevity, with an average rated life of 15,000 hours, reducing replacement frequency and maintenance costs in high-use settings. Bulbrite's commitment to quality lighting solutions is reflected in this product's construction and performance. The half gold coating provides both aesthetic appeal and functional light distribution characteristics, while the robust LED technology ensures consistent performance and reliability. This bulb is an excellent choice for facilities managers and facility operators seeking to upgrade their lighting infrastructure with cost-effective, long-lasting LED solutions that maintain warm color rendering without sacrificing efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.