Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 5W, 120V, T9 7.5 inches, E26

  • Mfr # BULBRITE 776726

  • Zoro # G222879856


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE 776726
Zoro #
G222879856
UPC #
-
Country of Origin
China

Description

The Bulbrite 776726 is a premium LED replacement bulb engineered for direct compatibility with standard E26 medium screw base fixtures rated for 120V operation. This T9 7.5-inch tubular LED delivers exceptional energy efficiency, consuming only 5 watts while providing 40-watt equivalent light output at 350 lumens. The 3000K color temperature produces a warm, soft white light ideal for retail displays, decorative fixtures, and commercial accent lighting applications. Featuring a frost finish that diffuses light evenly and reduces glare, this LED filament bulb is fully dimmable, making it suitable for use with most standard dimmer switches and existing lighting control systems. The filament design provides an aesthetically pleasing appearance comparable to traditional incandescent bulbs while delivering modern energy savings and extended operational life. The robust construction ensures reliable performance in demanding commercial and industrial environments. This replacement bulb is an excellent choice for facilities seeking to upgrade older incandescent or halogen lighting systems without requiring fixture modifications. The superior efficiency reduces electricity consumption and associated cooling costs, while the extended lifespan minimizes maintenance requirements and replacement frequency. Ideal for hospitality venues, restaurants, galleries, and any application requiring warm ambient lighting with full dimming control and professional aesthetics. The Bulbrite 776726 comes packaged individually with ten units per case, streamlining bulk purchasing and inventory management for commercial buyers. Engineered to meet the demands of professional installations, this LED provides reliable performance, consistent color rendition, and measurable cost savings compared to traditional lighting solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.