Zoro Homepage

Replacement LED Bulb, 5W, 120V, T9, E26

  • Mfr # BULBRITE 776792

  • Zoro # G522878610


product price: $60.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE 776792
Zoro #
G522878610
UPC #
-
Country of Origin
China

Description

The Bulbrite 776792 LED T9 Filament Bulb is a premium energy-efficient lighting solution designed for decorative and accent applications requiring vintage-style aesthetics with modern performance. This 5-watt LED bulb features a full glass enclosure that replicates the classic T9 form factor, making it an ideal direct replacement for traditional incandescent counterparts in existing fixtures without modification. Engineered with authentic LED filament technology, this bulb delivers an inviting soft white light output at 3000 Kelvin color temperature, providing warm ambiance suitable for retail environments, hospitality settings, and architectural accent lighting. The frosted glass design softens light distribution while maintaining visual appeal and decorative authenticity. The bulb operates at just 5 watts, significantly reducing energy consumption compared to conventional incandescent alternatives while generating less heat during operation. This efficiency translates to lower operational costs and reduced cooling requirements in commercial installations. The dimmable feature provides flexible light level adjustment, allowing facility managers to customize ambiance and optimize energy usage throughout the day. Featuring an E26 base connection, this bulb integrates seamlessly into standard medium-base sockets commonly found in commercial and residential fixtures. The robust full glass construction ensures durability in regular use, while the LED filament technology provides extended service life compared to traditional incandescent options. This replacement bulb is suitable for decorative fixtures in restaurants, bars, retail displays, offices, hospitality venues, and architectural applications where warm lighting and energy efficiency are priorities. It combines performance, longevity, and aesthetic appeal for modern commercial lighting requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.