Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 5W, 12V DC, E10 Miniature Screw Base, E10, 10PK

  • Mfr # DONSBULBS 1487 LED

  • Zoro # G222879627


product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DONSBULBS 1487 LED
Zoro #
G222879627
UPC #
-
Country of Origin
China

Description

The DONSBULBS 1487 LED is a high-efficiency replacement bulb engineered for 12V DC automotive and industrial lighting applications. This miniature screw base (E10) LED bulb delivers superior performance with five 5050 SMD chips that provide exceptional brightness while consuming minimal power. With output ratings up to 40 lumens in side-firing configuration and 50 lumens in forward-firing mode, this bulb is an ideal upgrade for instrument panels, indicator lights, and dashboard applications where reliability and brightness are critical. Operating at 5W with a daylight white color temperature of 6000K, the 1487 LED produces clear, white illumination suitable for both automotive and industrial instrumentation needs. The bulb's low current draw ensures compatibility with existing electrical systems while reducing heat generation, extending the lifespan of connected equipment. The E10 base design ensures easy installation in standard miniature screw sockets, making it a drop-in replacement for traditional incandescent bulbs without requiring modifications to existing fixtures. This LED replacement offers significant advantages over conventional incandescent alternatives, including extended operational life, reduced power consumption, and improved durability against vibration and shock. The 6000K color temperature provides excellent visibility and visibility in low-light conditions, making it particularly valuable for safety-critical applications such as warning lights, status indicators, and automotive lighting systems. The DONSBULBS 1487 LED is constructed to withstand demanding industrial and automotive environments, making it suitable for fleet vehicles, heavy equipment, marine applications, and stationary industrial control panels. Its energy-efficient design helps reduce overall operational costs while maintaining consistent, reliable illumination throughout its service life. This bulb represents an essential upgrade for maintenance teams looking to improve equipment visibility and reduce long-term lighting expenses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.