Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 60W, 120V

  • Mfr # SATCO 45923670862

  • Zoro # G622878565


product price: $45.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SATCO 45923670862
Zoro #
G622878565
UPC #
-
Country of Origin
China

Description

This replacement LED is designed as a direct substitute for the Satco S7325 fixture, delivering reliable lighting performance in 120V applications. With a color temperature of 2700K, this warm white LED provides a comfortable, inviting light suitable for residential, commercial, and industrial environments where traditional incandescent bulbs were previously used. The 60W equivalent rating ensures adequate brightness for standard lighting applications while offering the energy efficiency benefits inherent to LED technology. As a genuine Satco product, this LED replacement meets the quality standards established by Satco, a leading supplier of lighting solutions across commercial, residential, and industrial markets. Satco maintains comprehensive product specifications and ratings documented in their regularly updated catalogs, ensuring compatibility and performance consistency for end users and contractors. This replacement is ideal for facility managers, maintenance professionals, and contractors seeking dependable LED retrofits for existing Satco fixtures. The warm 2700K color temperature makes this LED particularly suitable for applications requiring ambient lighting, such as offices, retail spaces, hospitality venues, and residential settings. Its compatibility with the S7325 fixture simplifies installation, eliminating the need for additional adapters or modifications. This direct replacement solution reduces downtime and maintenance costs while transitioning lighting systems to more efficient LED technology. Backed by Satco's established reputation and product support infrastructure, this LED replacement provides industrial and commercial buyers with confidence in long-term performance and availability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.