Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 6.5W (nominal 7W), 12V, MR16, GU5

  • Mfr # TOPAZ LM16FL-7W-930-D

  • Zoro # G522879709


product price: $53.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOPAZ LM16FL-7W-930-D
Zoro #
G522879709
UPC #
-
Country of Origin
China

Description

This LED flood mini-reflector lamp serves as a direct replacement for the Topaz LM16FL-7W-930D and compatible models. Engineered for professional lighting applications, this 7W MR16 fixture delivers 500 lumens of warm white light at 3000K color temperature, making it ideal for accent lighting, display illumination, and general flood applications where warm tones are preferred. The lamp features a 93 CRI rating, ensuring accurate color rendering suitable for retail, hospitality, and museum environments where color fidelity matters. The GU5.3 base design enables seamless integration into existing MR16 socket fixtures common in commercial and residential installations. Dimmable circuitry allows operators to adjust light output and create customized ambiance while reducing energy consumption. The compact 1.8 inch form factor fits standard reflector housings without modification. At only 6.5W to 7W power consumption, this LED alternative provides significant energy savings compared to traditional halogen flood lamps while delivering superior lifespan and reliability. Rated for 12V operation, this flood lamp performs consistently across standard low-voltage lighting systems. The rugged mini-reflector design withstands typical commercial use and is backed by Topaz manufacturing standards. Minimum order quantities apply for wholesale pricing. Ideal for hospitality venues, retail displays, architectural accents, and anywhere traditional MR16 floods are currently deployed but energy efficiency upgrades are needed. This replacement option allows facility managers to modernize existing systems with minimal disruption and maximum return on investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.