Zoro Homepage

Replacement LED Bulb, 7.6W, 120V, A19, medium

  • Mfr # BULBRITE 776214

  • Zoro # G722879936


product price: $48.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE 776214
Zoro #
G722879936
UPC #
-
Country of Origin
China

Description

The Bulbrite 776214 is a premium LED A19 filament bulb engineered for applications demanding both energy efficiency and superior light quality. This 7.6-watt LED delivers exceptional brightness equivalent to traditional 60-watt incandescent bulbs, producing 800 lumens of warm 3000K soft white light. The bulb features a medium screw (E26) base, making it compatible with standard light fixtures throughout commercial and residential facilities. Designed with advanced filament technology, this bulb provides excellent color rendering that accurately represents colors in retail, hospitality, and decorative applications. The dimmable design allows for flexible illumination control, enabling facility managers to adjust light levels according to operational needs and energy conservation goals. The clear bulb housing maintains the classic aesthetic appeal of traditional incandescent while delivering modern LED performance. This replacement bulb is rated for use in fully enclosed fixtures and damp-rated locations, expanding its versatility across various indoor environments. Operating at 120 volts, the Bulbrite 776214 consumes minimal power while delivering reliable, consistent performance that significantly reduces electricity costs compared to conventional incandescent bulbs. Ideal for hospitality venues, restaurants, offices, retail displays, and any application where warm ambient lighting is desired without compromising energy efficiency, this bulb represents a practical upgrade path for facilities transitioning to LED technology. The combination of warm color temperature, excellent light quality, and substantial energy savings makes this bulb an excellent choice for businesses seeking to reduce operational expenses while maintaining superior lighting aesthetics and functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.