Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 7W, 120V, A7, E26

  • Mfr # MAGNALUX A7/5CCT

  • Zoro # G022878233


product price: $59.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGNALUX A7/5CCT
Zoro #
G022878233
UPC #
-
Country of Origin
China

Description

This replacement LED bulb for the Magnalux A7-5CCT delivers efficient, professional-grade lighting for commercial and industrial applications. Engineered with selectable 5-color temperature technology, this fixture provides exceptional versatility across multiple environments, offering color temperatures of 2700K, 3000K, 3500K, 4000K, and 5000K to meet specific lighting requirements. With 120V operation and E26 base compatibility, this bulb integrates seamlessly into standard downlight fixtures and recessed lighting applications. Rated at 14W power consumption, this LED solution produces 1200 lumens of bright, consistent light output while maintaining superior energy efficiency compared to traditional incandescent or halogen alternatives. The high color rendering index (CRI) exceeding 90 ensures accurate color representation, making it ideal for retail environments, healthcare facilities, offices, and display applications where color accuracy matters. The 120-degree beam angle provides even light distribution suitable for general illumination in both baffle and smooth downlight configurations. This unit features dimmable capability, allowing users to adjust light levels to match specific operational needs and reduce energy consumption during off-peak hours. The robust design supports the 5/6-inch downlight format with a 6-inch cutout dimension, making installation straightforward in existing fixtures. UL listed and ES qualified, this bulb meets rigorous safety and performance standards for commercial use. Ideal for retrofit applications in facilities seeking to upgrade to LED technology without replacing entire fixture assemblies, this replacement bulb reduces maintenance costs and extends service intervals. Perfect for hospitality venues, educational institutions, warehouses, and manufacturing facilities requiring reliable, long-lasting illumination with minimal operational downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.