Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 7W, 12V AC, MR16, GU5

  • Mfr # LTF Technology MR167W12V2700K35W

  • Zoro # G122878997


product price: $46.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTF Technology MR167W12V2700K35W
Zoro #
G122878997
UPC #
-
Country of Origin
China

Description

The LTF Technology MR167W12V2700K35W is a premium 7W LED replacement bulb engineered to directly substitute 12V halogen bulbs in demanding commercial and residential applications. This MR16 LED from the SunLight2 series delivers exceptional performance with 500-540 lumens of warm white light at 2700K color temperature, making it ideal for accent lighting, display applications, and general illumination where consistent, high-quality light is required. Designed for reliable operation on 12V AC systems with an operating range of 10-18V AC, this bulb features a GU5.3 base and 35-degree beam angle for precise directional lighting. The fixture offers remarkable color rendering capabilities with CRI 97+ and specialized color indices (R9 96+, R13 98+), ensuring accurate color representation across all applications. Additionally, low blue emission technology supports circadian health considerations for workplace and residential environments. This LED replacement minimizes flicker with an index of 0.01 and less than 1% flicker, providing comfortable, flicker-free illumination suitable for sensitive environments. Phase dimmable functionality allows integration with existing dimmer controls, while extremely low inrush current (less than 1 Amp) prevents electrical strain on systems. The white finish complements modern and traditional fixtures alike. This combination of energy efficiency, superior light quality, and durability makes it an excellent choice for upgrading existing halogen systems while reducing operational costs and maintenance requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.