Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 8W, 120V AC, BR30, E26 Medium Base

  • Mfr # KEYSTONE KT-LED8BR30-830 /G2

  • Zoro # G722878694


product price: $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEYSTONE KT-LED8BR30-830 /G2
Zoro #
G722878694
UPC #
-
Country of Origin
China

Description

This LED BR30 bulb is a reliable replacement for the Keystone Technologies KT-LED8BR30-830/G2 and compatible equivalent models. Designed for commercial and industrial applications requiring efficient general illumination, this 8-watt bulb delivers 650 lumens of warm white light at 3000K color temperature, providing a 65-watt equivalent output while consuming significantly less energy. The medium screw (E26) base ensures compatibility with standard fixtures, and the BR30 bulged reflector shape offers a 100-degree beam angle ideal for recessed and track lighting applications. Built with a durable plastic housing, this bulb reduces the risk of breakage compared to traditional glass alternatives, making it a practical choice for high-traffic commercial environments. The smooth, diffused lens provides comfortable, glare-free performance suitable for retail, office, and hospitality settings. Operating at 120V AC with a color rendering index greater than 80, the bulb produces natural, accurate color representation. Full dimmability allows for flexible lighting control and ambiance adjustment in spaces requiring variable illumination levels. This energy-efficient LED solution offers long-term cost savings through reduced power consumption and extended operational life, while maintaining reliable performance in demanding industrial and commercial settings. Its warm white output creates inviting environments while supporting sustainable facility operations and reduced energy expenditures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.