Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 9 Watts, 2-Pin Swirl Base

  • Mfr # OTTLITE SB20-M-FFP LED

  • Zoro # G522879723


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTTLITE SB20-M-FFP LED
Zoro #
G522879723
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is engineered as a direct substitute for the OttLite SB20-M-FFP lighting system, delivering efficient illumination for professional and commercial applications. The unit operates at 9 watts while producing 1350 lumens of bright, daylight-quality light at 6000K color temperature, making it ideal for task-oriented environments where color accuracy and visibility are critical. Designed specifically for OttLite 20W lamp fixtures, this LED replacement offers significant energy savings compared to traditional halogen bulbs while maintaining superior light output. The 6000K daylight spectrum provides natural, flicker-free illumination suitable for detailed work, inspection tasks, reading, and quality control applications where precise color rendering is essential. This replacement is compatible with OttLite SB20-M and SB20-M-FFP fixtures, and may also work with models referenced under SKUs B34J32, B34J35-CA, B84J35, and B84J33. The advanced LED technology ensures extended operational lifespan and reduced maintenance requirements, lowering total cost of ownership in high-use industrial and commercial settings. The bulb features a 2-pin swirl configuration engineered for secure installation in compatible OttLite 20W lamp assemblies. Before purchasing, verify that your specific OttLite lamp model is designed to accept this replacement bulb to ensure proper fit and performance. This product is suitable for workstations, quality assurance areas, assembly lines, design studios, and any professional environment requiring bright, daylight-quality illumination with reliable long-term performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.