
Replacement LED Bulb, 9W, 120V, 10PK
Mfr # 27252 LED
Zoro # G222879658
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27252 LED
Zoro #
G222879658
UPC #
-
Country of Origin
China
Description
This replacement LED lighting solution is engineered for commercial and industrial applications requiring reliable side marker illumination. The 27252 LED model delivers efficient 9W performance at 120V with a bright output of 100 lumens, making it suitable for vehicle lighting, equipment status indication, and visibility applications. The unit features a dual-face yellow/yellow square design with 24 diode configuration, optimizing light distribution for marker and warning applications. Its vertical mount pedestal design with single stud mounting provides secure, stable installation in standard fixtures. The chrome construction ensures durability and corrosion resistance in demanding environments. Built with a 2-wire electrical configuration and stripped end/ring terminals, this LED retrofit is designed for straightforward integration into existing lighting systems. The pedestal light design accommodates standard mounting requirements while the dual-face configuration maximizes visibility from multiple angles, making it ideal for transportation equipment, industrial machinery, and safety lighting applications. This replacement LED offers significant energy efficiency advantages over traditional incandescent alternatives, reducing operational costs while extending service life. The robust diode array design ensures consistent performance across commercial duty cycles. Perfect for fleet managers, equipment manufacturers, and maintenance professionals seeking reliable LED upgrades that maintain compatibility with standard 120V electrical systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.