Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 9W, 120V, 10PK

  • Mfr # PHILIPS 12876 LED

  • Zoro # G622878244


product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 12876 LED
Zoro #
G622878244
UPC #
-
Country of Origin
China

Description

This replacement LED lamp is engineered as a direct substitute for the Philips 12876, offering reliable performance in ceiling and wall spotlight applications. Operating at 120V, 60Hz with 9W power consumption, this LED solution delivers energy-efficient illumination while maintaining compatibility with existing fixtures and ballast systems. Built with integrated LED technology, this lamp is designed for extended service life, providing consistent performance across thousands of operational hours. The CorePro PL LED series represents Philips' commitment to quality lighting solutions that balance durability with energy efficiency for commercial and industrial environments. The lamp's robust construction ensures dependable operation through numerous on/off switching cycles, making it suitable for applications requiring frequent use and reliable light output. This replacement lamp is ideal for facilities seeking to upgrade from traditional incandescent or fluorescent sources while maintaining fixture compatibility. Its lower power consumption reduces operational costs and heat generation, contributing to more efficient facility management. The lamp integrates seamlessly into existing ceiling and wall mounted spotlight systems without requiring fixture modifications. Suitable for general ambient lighting, task lighting, and accent applications in commercial buildings, offices, retail spaces, and industrial facilities. Professionals responsible for facility maintenance, lighting retrofits, and energy efficiency upgrades will find this lamp a practical replacement option that meets performance standards while supporting sustainability objectives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.