Shop ILC
See all product information
Create Account
Replacement LED Bulb, 9W, 120V
Mfr # OTTLITE B84J33 LED
Zoro # G222879986
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6000K (Daylight)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTTLITE B84J33 LED
- Zoro #
- G222879986
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 6000K (Daylight)
Description
This replacement LED bulb is engineered as a compatible alternative to the OttLite B84J33 and related models, providing efficient lighting solutions for OttLite task and desk lamp applications. Delivering 1350 lumens of bright, natural-daylight illumination at 6000K color temperature, this LED replacement operates at just 9 watts, significantly reducing power consumption compared to the original 20-watt CFL bulb it replaces. The bulb features a 2-pin swirl configuration designed to fit OttLite 20W lamp fixtures and is rated for an extended lifespan of approximately 50,000 hours, minimizing maintenance requirements and replacement frequency in workplace environments. This replacement is suitable for professional settings, offices, craft workstations, and industrial inspection areas where consistent, high-quality natural light is essential for detailed visual tasks. The cool daylight output reduces eye strain during prolonged use, making it ideal for quality control applications, precision work, and general task lighting. Installation is straightforward for existing OttLite lamp users, and the substantial energy savings contribute to lower operational costs in commercial and industrial facilities. Compatible with OttLite B84J35, B84J33, SB20-M, and SB20-M-FFP fixtures, this LED replacement offers a practical upgrade path from aging fluorescent technology. Note that this is a self-ballasted LED replacement designed exclusively for use with OttLite 20W lamp models and is not an original OttLite manufactured product, though it meets the performance specifications required for compatible operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.