Shop ILC
See all product information
Create Account
Replacement LED Bulb, 9W, 120V
Mfr # OTTLITE B84J35 LED
Zoro # G822879393
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
6000K
Brightness (Lumens)
1350 lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTTLITE B84J35 LED
- Zoro #
- G822879393
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 6000K
- Brightness (Lumens)
- 1350 lumens
Description
This replacement LED is engineered as a direct substitute for the OttLite B84J35 self-ballasted CFL bulb, delivering superior energy efficiency and extended operational lifespan for industrial and commercial lighting applications. Rated at 9 watts of power consumption, this LED replacement significantly reduces energy costs compared to traditional 20W bulbs while maintaining exceptional brightness output of 1350 lumens. The 6000K color temperature provides bright, daylight-balanced illumination suitable for detailed work environments, inspection stations, and task-oriented applications where color accuracy and visibility are critical. This LED retrofit is designed for compatibility with existing OttLite fixtures and similar 2-pin swirl bulb configurations, eliminating the need for costly fixture replacement. With an estimated lifespan of 50,000 hours, this replacement option offers exceptional durability and minimal maintenance requirements, translating to reduced downtime and lower total cost of ownership for facilities and operations. The unit is non-dimmable, making it ideal for standard lighting installations where consistent, reliable illumination is required. Suitable for workshops, manufacturing environments, quality control stations, and any commercial space requiring dependable, energy-efficient lighting solutions, this OttLite B84J35 LED replacement combines modern efficiency standards with proven performance characteristics. The substantial lumen output ensures adequate illumination for precision work while the reduced wattage consumption supports sustainability initiatives and operational budget optimization. This is a compatible aftermarket product designed specifically for replacement applications.