
Replacement LED Bulb, 9W, 12V DC, E10 Miniature Screw Base, E10, 10PK
Mfr # 1487 LED
Zoro # G522878238
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1487 LED
Zoro #
G522878238
UPC #
-
Country of Origin
China
Description
The 1487 LED replacement bulb is a highly efficient lighting solution designed for industrial and commercial applications requiring miniature screw base fixtures. This advanced LED replacement features an E10 miniature screw base with a 10mm diameter, making it a direct substitute for traditional incandescent 1487 bulbs in indicator lamps, panel lights, and specialty lighting applications. This replacement LED delivers exceptional performance with 100 lumens of bright, crisp illumination at a cool 6000K color temperature, ideal for applications where clarity and visibility are critical. The bulb consumes only 9 watts of power, providing significant energy savings compared to standard 1487 incandescent options while maintaining superior brightness and reliability. The dimmable design allows for flexible lighting control in various industrial settings, enabling users to adjust illumination levels according to specific operational requirements. The 1487 LED is constructed with advanced SMD LED technology featuring multiple 5050 SMD chips that deliver consistent, reliable performance across both side-firing and forward-firing configurations. This versatile design ensures optimal light distribution whether the bulb is installed in standard or specialized fixtures. The compact form factor, with a maximum overall length of 0.96 inches, ensures compatibility with standard indicator lamp housings and tight-fitting applications. Built for demanding industrial environments, this replacement LED offers extended service life and superior durability compared to traditional incandescent bulbs. It operates at 120V, making it suitable for standard North American electrical systems commonly found in manufacturing facilities, control panels, and equipment instrumentation. The 1487 LED replacement bulb is an economical choice for facility managers and maintenance teams seeking to reduce energy consumption while improving lighting quality and reliability across their operations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.