Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Light Bulb, 13W, 120V, T15003, E26 (Medium Screw)

  • Mfr # OTTLITE T15003

  • Zoro # G822878327


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTTLITE T15003
Zoro #
G822878327
UPC #
-
Country of Origin
China

Description

This 13W replacement light bulb is designed for the OttLite T15003 task lighting fixture and delivers consistent, high-quality illumination for professional workspaces. The bulb features a standard E26 base for secure, tool-free installation into compatible fixtures. With a color temperature of 5000K, it produces neutral white light that closely mimics natural daylight, reducing eye strain and improving color accuracy for detailed work applications such as drafting, inspection, assembly, and quality control tasks. The 13W power rating provides efficient energy consumption while maintaining adequate brightness levels for task-oriented environments. This makes it suitable for offices, workshops, manufacturing facilities, medical settings, and other commercial spaces where proper lighting is essential for safety and productivity. The 5000K color temperature is particularly valued in industries requiring precise color matching or detailed visual inspection work. As an OttLite replacement bulb, this product is engineered to work seamlessly with the T15003 fixture, ensuring optimal performance and light output. It integrates easily into existing task lighting systems without requiring modifications or additional components. The bulb's design supports the fixture's intended function of providing focused illumination for concentrated work areas. This replacement bulb is ideal for maintenance and upkeep of established OttLite lighting systems in commercial and industrial settings. Stocking this bulb ensures minimal downtime when replacements are needed. It represents a straightforward, cost-effective solution for facilities managers and maintenance teams responsible for task lighting equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.