Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Light Bulb, 20W, 6V, T3.5/4, 4PK

  • Mfr # PELTON & CRANE 020892

  • Zoro # G322878636


product price: $84.69
/pk 4, $21.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PELTON & CRANE 020892
Zoro #
G322878636
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Pelton & Crane dental equipment and other precision lighting applications requiring 6V, 20W halogen illumination. Rated at 6 volts and 20 watts, this T3.5/4 tubular bulb delivers consistent, bright light output essential for detailed work environments where visibility and color accuracy are critical. The compact T3.5/4 form factor ensures compatibility with existing fixture housings and mounting systems designed for this specification. Halogen bulbs of this type provide superior color rendering and longer operational life compared to standard incandescent alternatives, making them ideal for medical, dental, surgical, and inspection applications. The 6V rating allows for safe operation in low-voltage dental chair systems and microscope illumination setups. This bulb generates minimal heat while maintaining high luminous intensity, reducing thermal stress on surrounding components and improving operator comfort during extended use. The replacement bulb is designed as a direct substitute for OEM part 020892, streamlining maintenance procedures and reducing equipment downtime. It integrates seamlessly into existing Pelton & Crane dental unit configurations without requiring fixture modifications or additional adapters. Typical applications include dental examination lighting, operative site illumination, and precision instrument visualization where reliable, flicker-free light output is essential to clinical performance and safety protocols. For optimal performance and longevity, proper installation according to manufacturer guidelines is recommended. This industrial-grade lighting component maintains consistent output throughout its operational life, supporting the precision requirements of professional healthcare and laboratory environments. Stock this replacement bulb to keep critical equipment operational and maintain productivity standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.