Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Light Bulb, 25W, 3.5V

  • Mfr # WELCH ALLYN 767-001

  • Zoro # G022878141


product price: $60.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCH ALLYN 767-001
Zoro #
G022878141
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Welch Allyn 767-001 diagnostic illumination system. Operating at 3.5V with a 25W halogen specification, this bulb delivers consistent, bright illumination essential for precise diagnostic examinations in medical and clinical environments. The halogen technology provides superior color temperature and light output compared to standard incandescent alternatives, ensuring accurate visual assessment during otoscopic, ophthalmoscopic, and other diagnostic procedures. The bulb is designed for seamless compatibility with Welch Allyn diagnostic instruments, maintaining the original equipment's performance standards and optical characteristics. Its compact halogen filament construction ensures long service life and reliable operation across repeated daily use cycles typical in busy healthcare facilities, urgent care centers, and medical offices. The 3.5V rating matches the power specifications of compatible Welch Allyn diagnostic heads, eliminating compatibility concerns and simplifying replacement procedures. Halogen bulbs offer enhanced durability compared to conventional incandescent options, withstanding the thermal stresses of frequent on-off cycling common in clinical settings. The bright, white light output provides superior color rendering and contrast, critical for identifying subtle diagnostic indicators during patient examinations. This replacement bulb helps maintain diagnostic equipment functionality and extends the operational life of investment in Welch Allyn examination systems. Ideal for healthcare providers requiring dependable diagnostic illumination, this bulb is stocked as a replacement consumable for ongoing equipment maintenance programs. Whether used in hospital departments, private practices, or mobile medical units, this halogen bulb ensures consistent diagnostic lighting performance. Stock replacement bulbs to minimize equipment downtime and maintain examination scheduling efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.