Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Light Lens

  • Mfr # PETERBILT 579 YEAR 2022 RED CAB DOME LIGHT LENS

  • Zoro # G722879899


product price: $63.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 579 YEAR 2022 RED CAB DOME LIGHT LENS
Zoro #
G722879899
UPC #
-
Country of Origin
China

Description

This replacement lens is engineered as a direct fit component for Peterbilt Model 579 year 2022 red cab dome lights, providing a reliable solution for maintaining optimal cabin lighting in commercial heavy-duty trucking applications. Constructed from durable plastic, this lens is designed to withstand the demanding environment of long-haul operations while maintaining clarity and light transmission efficiency. The red lens coloring integrates seamlessly with OEM cab lighting systems, ensuring consistent visibility and professional appearance throughout the vehicle's interior. As a replacement component, this lens restores full functionality to dome light fixtures that may have experienced lens degradation, discoloration, or damage from extended use in harsh operating conditions. This replacement part is compatible with Peterbilt's advanced lighting systems that feature LED technology for superior light coverage and uniformity. The lens material provides excellent durability against temperature fluctuations, UV exposure, and the vibration stresses inherent to heavy-duty truck operation. Installation is straightforward, requiring no modifications to existing cab lighting infrastructure. Ideal for fleet maintenance operations, independent repair shops, and owner-operators performing routine maintenance or repairs on Peterbilt Model 579 equipment, this lens represents a cost-effective alternative to complete light fixture replacement. Whether addressing routine wear or unexpected damage, this component helps maintain driver visibility and safety compliance standards required in commercial transportation. The plastic construction offers impact resistance suitable for the interior cab environment while maintaining optical clarity essential for safe nighttime driving and sleeper cab operations. This replacement lens ensures your Peterbilt 579 lighting system continues operating at manufacturer specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.